This product requires certification to purchase.

14 x 8 in. Trunk Straight Offset Collar

14 x 8 in. Trunk Straight Offset Collar

  • Fast #
  • Part #SHMTDSCO14X
  • Item #3408924
  • Manufacturer Part #DX310814
3.7 out of 5 Customer Rating

14 x 8 in. Trunk Straight Offset Collar

  • Fast #
  • Part #SHMTDSCO14X
  • Item #3408924
  • Manufacturer Part #DX310814
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Offset start collar
  • Tabbed plenum side with slip and drive duct side
  • Galvanized steel with Pittsburgh locking seam
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Width
14 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov