This product requires certification to purchase.

14 x 8 x 8 in. Duct Square-To-Round

14 x 8 x 8 in. Duct Square-To-Round

  • Fast #
  • Part #SHMFB3014XXS
  • Item #4109081
  • Manufacturer Part #8475.140808
5 out of 5 Customer Rating

14 x 8 x 8 in. Duct Square-To-Round

  • Fast #
  • Part #SHMFB3014XXS
  • Item #4109081
  • Manufacturer Part #8475.140808
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
8 in
Duct Size:
14 in x 8 in x 8 in
Gauge (metal):
30 ga
Height:
1-1/2 in
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
8 in