140 Bottle 24 in. Built-In Stainless Steel Wine Refridgerator
140 Bottle 24 in. Built-In Stainless Steel Wine Refridgerator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 140 bottle capacity built-in tall dual zone wine refrigerator
- White, blue, and amber lighting
- Seamless stainless steel trimmed door
- UV resistant glass door with low-e, double-panes, and argon gas between the two panes
- Touch panel with digital controls
- Wooden shelves with stainless steel trim
- Added security with a door lock
- Sabbath mode
- Energy Star Rated
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA-C22.2 No. 60335-1, CSA-60335-2-24
- Capacity:
- 140 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-11/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- No
- Height:
- 69-7/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- 40 to 65 Deg F
- UL Listed:
- No
- Volts:
- 110/120V
- Watts:
- 220 W
- Weight:
- 260 lb
- Width:
- 23-7/16 in