3/8 in. x 1428 ft. Copper Refrigeration Tubing
3/8 in. x 1428 ft. Copper Refrigeration Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the USA
Specifications
- ASTM:
- ATSM B-743
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 3/8 in
- Length:
- 1428 ft
- Material:
- Copper
- Pressure - Maximum:
- 180 psi
- Product Type:
- Coil Refrigeration Tubing
- UPC:
- 685768349303
- Wall Thickness:
- 0.03 in