144 x 1 in. 316L Stainless Steel All Threaded Rod
144 x 1 in. 316L Stainless Steel All Threaded Rod
Package Quantity Info:
Foot: 1 Stick: 12 Bundle: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-193 08B, ASTM A-307
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 12 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- All Thread, Rod
- Rod Size (in):
- 1 in