14X10X10 CRD BOOT
14X10X10 CRD BOOT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter:
- 10
- Gauge (metal):
- 22
- Height:
- 10
- Material:
- Steel
- Type:
- E452121
- Vent Duct Shape:
- Rectangular
- Width:
- 14