14X14X8 RTN AIR BX R6 4 HI
14X14X8 RTN AIR BX R6 4 HI
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Return air box with collar
- Beaded collar providing secure flex connection
- Galvanized steel, riveted construction
- Flange standard
- Pre-insulated
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 8 in
- Length:
- 14 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 14 in