14X43 ELEC FRPLC MED CONS WHIT
14X43 ELEC FRPLC MED CONS WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heat output: 5,000 BTUs
- Heating power: 120V/60Hz, 1,500W, 12.5 amps
- Adjustable thermostat settings: 72, 75, 78, 82, 86, 99 °F (22, 24, 26, 28, 30, 60 °C)
- Provides supplemental heat for up to 1,000 sq ft
- Thermostat turns off when desired temperature is reached
- Turn heat option off to enjoy heatless flames year-round
- 5 flame brightness levels
- Various timer intervals ranging from 10 minutes to 9 hours
- Includes hardwood veneered entertainment center, electric firebox, remote control, and 6’ power cord with lay-flat plug
- Firebox dimensions: 33.5”L x 12”W x 24”H; 44 lbs
Specifications
- AMP:
- 12.5
- Color Finish Name:
- White
- Depth:
- 14-1/2 in
- Height:
- 42-1/2 in
- Material:
- MDF, Steel
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R7190EW
- UPC:
- 752370719005
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 92-3/8 in