This product requires certification to purchase.

15-1/2 x 17-3/4 x 20 in. Plenum with Cap Crossbreak Knockdown

15-1/2 x 17-3/4 x 20 in. Plenum with Cap Crossbreak Knockdown

  • Fast #
  • Part #LPL10172015A
  • Item #4154219
  • Manufacturer Part #PL10172015A
5 out of 5 Customer Rating

15-1/2 x 17-3/4 x 20 in. Plenum with Cap Crossbreak Knockdown

  • Fast #
  • Part #LPL10172015A
  • Item #4154219
  • Manufacturer Part #PL10172015A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard 4 sides, 1 cap, and x-broke
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653
Coating:
Galvanized
Height:
15-1/2 in
Length:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
17-3/4 in