15 x 1 in. Valve Wheel
Model V1A 15 x 1 in. Valve Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged, large size, nonratcheting extension arms for valve wheel spokes
- Supply added force required to turn "frozen" wheels by hand
- Specially shaped end opening engages without slipping
- Made of cast iron or aluminum
Specifications
- Capacity:
- 1 in
- Collection:
- Model V1A
- Handle Material:
- Aluminum
- Length:
- 15 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Valve Wheel Wrench
- UPC:
- 697906999158
- Width:
- 1-3/8 in
- WrenchType:
- Valve Wheel