15 in. Cast Iron Valve Box Base
15 in. Cast Iron Valve Box Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 15 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Base
- UPC:
- 670610145004
- Weight:
- 27 lb