15 in. Gasket SDR 32.5 Plastic Pressure Pipe
15 in. Gasket SDR 32.5 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- Application:
- Irrigation, Sewage, Water Systems
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 15 in
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Schedule Class:
- SDR 32.5
- UL Listed:
- No