15 in. Neoprene Quik-Tite Gasket
15 in. Neoprene Quik-Tite Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Used to join cast iron soil pipe with bell and spigot
- Intended for use with DWV and storm drainage systems
- Use with cast iron significantly reduces noise of plumbing system
- Made from Neoprene
- Made in the USA
Specifications
- ASTM:
- ASTM C-564
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 15-22/25
- Diameter - Outside:
- 16-7/8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- Temperature Range:
- 32 to 212 Deg F
- Thickness:
- 3-1/4 in
- UL Listed:
- No
- UPC:
- 611942047758
- Weight:
- 5.009