15 in. Spigot x FNPT Cast Iron Cleanout Ferrule with Plug
15 in. Spigot x FNPT Cast Iron Cleanout Ferrule with Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system with great wall thickness and extremely high crush strength
- Manufactured from 100% recycled content; not intended for pressure use
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Spigot
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- Spigot x FNPT x FNPT
- Fitting Size 1:
- 15
- Fitting Size 2:
- 15
- Fitting Size 3:
- 15
- Fitting Sizes:
- 15 in
- Fitting Type:
- Cleanout with Plug
- Head Style:
- Raised Head
- Material:
- Cast Iron
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- UPC:
- 611942026463