This product requires certification to purchase.

15 in. Undercounter Stainless Steel Beverage Cooler in Black

15 in. Undercounter Stainless Steel Beverage Cooler in Black

  • Fast #
  • Part #AABR152BLSS
  • Item #10101288
3.6 out of 5 Customer Rating
Brand image

15 in. Undercounter Stainless Steel Beverage Cooler in Black

  • Fast #
  • Part #AABR152BLSS
  • Item #10101288
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • White, blue, and amber lighting
  • UV resistant glass door with low-e, double-panes, and argon gas between the two panes
  • Seamless black stainless steel trimmed door
  • Touch panel with digital controls
  • Clear tempered glass shelves
  • Sabbath mode
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.5
CEC Compliant:
For Sale in CA
Capacity:
3.35 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Touch
Depth:
23-7/16 in
ETL Listed:
Yes
Energy Star Compliant:
No
Energy Star Most Efficient:
No
Height:
34-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Undercounter
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Type:
Beverage Cooler
Smart Home Enabled:
No
Temperature Range:
40 to 65 Deg F
UL Listed:
No
Volts:
110/120V
Watts:
120 W
Weight:
82 lb
Width:
15 in