15 in. x 14 ft. PVC Pressure Pipe
15 in. x 14 ft. PVC Pressure Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3034
- CSA Certified:
- CSA B182.2
- Diameter - Outside:
- 15-3/10 in
- End Connection 1:
- Grip Joint
- End Connection 2:
- Gasket
- End Connections:
- Grip Joint x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 15 in
- Schedule Class:
- SDR 35