15 x 12 x 10 in. Attached Banker File Box
15 x 12 x 10 in. Attached Banker File Box
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Banker's File Box with Attached Lid
- Dimensions: 15 x 12 x 10
Specifications
- Corrugated Strength:
- 200#
- Corrugated Wall Type:
- Single Wall
- Height:
- 10 in
- Length:
- 15 in
- Product Type:
- Box
- Width:
- 12 in