15 X 15 Bar SINK Swanstone Black Galaxy
15 X 15 Bar SINK Swanstone Black Galaxy
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Authentic solid surface means the color runs completely through and will not wear away
- Fits any space perfectly and can be easily drilled to fit any plumbing fixture
- Molded-in seat liner eliminates leakage between body and liner as in cartridge or boot type liners
- 200 PSI/13.8 Bar Non-Shock Cold Working Pressure
Documents
Specifications
- Color Finish Name:
- Black Galaxy
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Number of Bowls:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Sink Material:
- Swanstone
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Type:
- D22302892000010
- UPC:
- 671037073314