15 x 15 x 10 in. Extra Heavy Cast Iron Wye
15 x 15 x 10 in. Extra Heavy Cast Iron Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system with great wall thickness and extremely high crush strength
- Manufactured from 100% recycled content; not intended for pressure use
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
Specifications
- ASTM:
- ASTM A 74
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Spigot x Hub x Hub
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 15 in x 15 in x 10 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Type:
- XHY151510
- UPC:
- 611942022656