15 X 4 PVC Sewer Socket Weld Wye
15 X 4 PVC Sewer Socket Weld Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made To Resist Large Tensile Loads And Create A Rigid Sewer System, Multi Fittings Solvent Welded Wyes Reliably Connect A 45 Degree Branch Line And A Horizontal Drain Line.
- Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
- Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
- Highly resistant to abrasion
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 18 in x 4 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 35
- UPC:
- 622454400405