15 X 6 PVC Sewer Solvent Weld Reducer Coupling
15 X 6 PVC Sewer Solvent Weld Reducer Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fabricated Molded
- Leak-proof Joints
- Superior Chemical Resistance
- Super Abrasion Resistance
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
- Corrosion Resistant
Specifications
- Application:
- Sanitary, Drainage
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 15 in x 6 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 35
- UPC:
- 622454406216
- Weight:
- 7-11/15 lb