15 x 8 in. Spigot x Hub Cast Iron Reducing Wye
15 x 8 in. Spigot x Hub Cast Iron Reducing Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system with great wall thickness and extremely high crush strength
- Manufactured from 100% recycled content; not intended for pressure use
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Spigot x Hub x Hub
- Fitting Size 1:
- 15
- Fitting Size 2:
- 15
- Fitting Size 3:
- 8
- Fitting Sizes:
- 15 in x 15 in x 8 in
- Fitting Type:
- Reducing, Wye
- Material:
- Cast Iron
- Material Type:
- XH 44
- NSF Certified:
- Yes
- Origin:
- Domestic
- Type:
- XHY1515X
- UPC:
- 611942022649