Diverter Bathcock Spout in Polished Chrome
Diverter Bathcock Spout in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With White handles
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- Faucet Part Type:
- Diverter
- Flow Rate:
- 4 gpm
- Length:
- 3 in
- Material:
- Metal
- Spout Reach:
- 6 in
- Spout Type:
- Diverter
- UPC:
- 028553057517
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in