15 Ton Commercial Packaged G/E 208/230V Three Phase 14.2 IEER R-410A

You last purchased this on
 
Trane

Foundation™ 15 Ton Commercial Packaged G/E 208/230V Three Phase 14.2 IEER R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Foundation™ 15 Ton Commercial Packaged G/E 208/230V Three Phase 14.2 IEER R-410A

  • Fast #
  • Part #TGCC180A3EMA1DQY
  • Item #9998455
  • Manufacturer Part #GCC180A3EMA1DQY
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Broad light commercial rooftop offering from 3 to 25 tons
  • Designed for easy like-for-like replacement
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Financing available
  • Meets DOE 2023 efficiency requirements
  • Reliable, efficient performance and a great value
  • Simple, hassle-free installation
  • Requires Certification

Specifications

Application:
Commercial
Coil Type:
Micro-channel
Collection:
Foundation™
Configuration:
Convertible
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Horsepower:
1 hp
IEER:
14.2
IEER Range:
14.0 - 99.9
Length:
123-1/8 in
MBH:
180
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
15 Ton
Volts:
208/230V