This product requires certification to purchase.

16-1/2 in. Custom Plenum

16-1/2 in. Custom Plenum

  • Fast #
  • Part #SHMPL16122058P
  • Item #4719974
  • Manufacturer Part #99-162048
5 out of 5 Customer Rating

16-1/2 in. Custom Plenum

  • Fast #
  • Part #SHMPL16122058P
  • Item #4719974
  • Manufacturer Part #99-162048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Height:
48 in
Length:
20-5/8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
16-1/2 in