This product requires certification to purchase.

16-3/8x21-1/2x1 PRM PLT SC M11

Pamlico Air

16-3/8x21-1/2x1 PRM PLT SC M11

  • Fast #
  • Part #P212110116375215
  • Item #9970009
  • Manufacturer Part #21211-0116375215
4.1 out of 5 Customer Rating
Brand image
Pamlico Air

16-3/8x21-1/2x1 PRM PLT SC M11

  • Fast #
  • Part #P212110116375215
  • Item #9970009
  • Manufacturer Part #21211-0116375215
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Height:
21-1/2 in
MERV Rating:
11
Material:
Synthetic Fiber
Product Type:
Pleated Filter
Size:
16-3/8 in x 21-1/2 in x 1 in
UL Listed:
Yes
UPC:
840100932388
Width:
21-1/2 in