16 EXPLO PROOF HI OUTPUT BLWR
16 EXPLO PROOF HI OUTPUT BLWR
Product Details
Product Details
- For large volume confined space ventilation
- Fast, portable and durable
- Interchangeable flange allows you to change between positive and negative airflow
- Stackable design
- Meets Class I, Division I, Group D hazardous location requirements
- Explosion-proof blowers must be used with statically conductive ducting
- Ducting sold separately
Documents
Specifications
- AMP:
- 8.2, 4.1
- CFM:
- 4839 ft3/min
- Color Finish Name:
- Orange, Black
- Cord Length:
- 25 ft
- Diameter:
- 16 in
- Height:
- 19 in
- Horsepower:
- 1-1/2 hp
- Length:
- 18 in
- Material:
- Steel, Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 18 in