16 in. 600# Ring Type Joint Carbon Steel Blind Flange ASTM A105 Global
Ring Type Joint 16 in. 600# Ring Type Joint Carbon Steel Blind Flange ASTM A105 Global
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105
- Clean Bagged:
- No
- Collection:
- Ring Type Joint
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight
- Flange Type:
- Blind
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 600#
- UL Listed:
- No