16 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe
16 in x 120 in 24 ga Galvanized Steel Spiral Duct Pipe
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 16 in
- Duct Size:
- 16 in
- Gauge (metal):
- 24 ga
- Length:
- 120 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Spiral