This product requires certification to purchase.

16 in x 16 in x 24 in R8 Distribution Box

16 in x 16 in x 24 in R8 Distribution Box

  • Fast #
  • Part #SHMDBR81616242C
  • Item #4901318
  • Manufacturer Part #DX48161624R8
5 out of 5 Customer Rating

16 in x 16 in x 24 in R8 Distribution Box

  • Fast #
  • Part #SHMDBR81616242C
  • Item #4901318
  • Manufacturer Part #DX48161624R8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Six sided distribution box
  • Insulated
  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Distribution Box
Height:
24 in
Length:
16 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R8
Size:
16 in x 16 in x 24 in
Vent Duct Shape:
Rectangular
Width:
16 in