This product requires certification to purchase.

16 in x 36 in 24 ga Galvanized Steel Round Duct Pipe

16 in x 36 in 24 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD241603
  • Item #3816594
  • Manufacturer Part #5021.16-24
3.3 out of 5 Customer Rating

16 in x 36 in 24 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD241603
  • Item #3816594
  • Manufacturer Part #5021.16-24
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16 in
Duct Size
16 in
Gauge (metal)
24 ga
Length
36 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round