This product requires certification to purchase.

16 in x 36 in 28 ga Galvanized Steel Round Duct Pipe

16 in x 36 in 28 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD281603
  • Item #4040875
  • Manufacturer Part #5021.16-28
4.5 out of 5 Customer Rating

16 in x 36 in 28 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD281603
  • Item #4040875
  • Manufacturer Part #5021.16-28
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
16
Duct Size:
16 in
Gauge (metal):
28
Length:
36
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round