Call for Pricing
Call for Pricing
This product requires certification to purchase.

16 in x 6 in x 10 in Duct Square-To-Round

16 in x 6 in x 10 in Duct Square-To-Round

16 in x 6 in x 10 in Duct Square-To-Round

  • Fast #
  • Part #SHMFB2816U10
  • Item #4041356
  • Manufacturer Part #5478.160610-28
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Duct Square-To-Round
  • Requires Certification

Documents


Specifications

Diameter:
10 in
Duct Size:
16 in x 6 in x 10 in
Gauge (metal):
28 ga
Length:
16 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #SHMA926P
Item #3080806
4.2 out of 5 Customer Rating
Requires Certification
Part #PSAASW16X
Item #3862860
4 out of 5 Customer Rating
Requires Certification
Part #PSAASWXP
Item #3679118
5 out of 5 Customer Rating
Requires Certification
Part #PSAASW14U
Item #3679009
4.1 out of 5 Customer Rating
Requires Certification
Part #PSAASW12U
Item #3679192
4.4 out of 5 Customer Rating
Requires Certification
Part #IDB425
Item #1732422
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing