This product requires certification to purchase.

16 in. 150# Grade A Zinc Flange Bolt Set

16 in. 150# Grade A Zinc Flange Bolt Set

  • Fast #
  • Part #BP150A307AZN16
  • Item #4085865
  • Manufacturer Part #P150A307AZN16
3.3 out of 5 Customer Rating

16 in. 150# Grade A Zinc Flange Bolt Set

  • Fast #
  • Part #BP150A307AZN16
  • Item #4085865
  • Manufacturer Part #P150A307AZN16
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-307 Grade A
Color Finish Category:
Greys
Color Finish Name:
Zinc
Fits Pipe Size:
16 in
Fitting Type:
Kit
Material:
Zinc
Pressure Class:
150#