This product requires certification to purchase.

16 in. 304L Stainless Steel Tee

16 in. 304L Stainless Steel Tee

  • Fast #
  • Part #IS14LWT16E
  • Item #4288305
  • Manufacturer Part #IS14LWT16E
3.7 out of 5 Customer Rating

16 in. 304L Stainless Steel Tee

  • Fast #
  • Part #IS14LWT16E
  • Item #4288305
  • Manufacturer Part #IS14LWT16E
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
16 in
Fitting Sizes
16 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No