16 in. 316L Stainless Steel Bolt Kit with Xylan® Nut
16 in. 316L Stainless Steel Bolt Kit with Xylan® Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Xylan
- Length:
- 16
- Material:
- Stainless Steel
- Material Type:
- 316L
- Product Type:
- Bolt Set