This product requires certification to purchase.

16 in. 350# Ductile Iron Mechanical Joint Accessory Pack

16 in. 350# Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #DMJBGP16
  • Item #3449521
  • Manufacturer Part #670610391906
4.5 out of 5 Customer Rating

16 in. 350# Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #DMJBGP16
  • Item #3449521
  • Manufacturer Part #670610391906
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Domestic
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
16 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
350#
UL Listed:
Yes
UPC:
670610391906