This product requires certification to purchase.

16 in. Black Low-Density Polyethylene Pipe End Cap

16 in. Black Low-Density Polyethylene Pipe End Cap

  • Fast #
  • Part #ERRC16E
  • Item #529731
  • Manufacturer Part #RRC-16E
3.6 out of 5 Customer Rating

16 in. Black Low-Density Polyethylene Pipe End Cap

  • Fast #
  • Part #ERRC16E
  • Item #529731
  • Manufacturer Part #RRC-16E
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Light weight
  • Used to protect threaded or non-threaded pipe ends for NPS/IPS standards
  • Protects threaded or non-threaded pipe ends
  • Sized and designed for positive-gripping power over the outside diameter of the pipe
  • Eliminates foreign materials from entering the pipe
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
16
Fitting Sizes:
16 in
Fitting Type:
End Cap
IAPMO Listed:
No
Material:
Plastic
Material Type:
LDPE
NSF Certified:
No
UL Listed:
No