16 in. Black Plain (Beveled) End A106B Schedule STD Seamless Single Random Length Carbon Steel Pipe (Domestic)
16 in. Black Plain (Beveled) End A106B Schedule STD Seamless Single Random Length Carbon Steel Pipe (Domestic)
Package Quantity Info:
Foot: 1 Stick: 21-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Length:
- 21
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 16
- Schedule Class:
- 40
- Wall Thickness:
- 0.375 in