16 in. Butt Fusion x Flanged DIPS SDR 11 HDPE Molded Flange Adapter
16 in. Butt Fusion x Flanged DIPS SDR 11 HDPE Molded Flange Adapter
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 11