16 in. Cast Iron Valve Box Top
16 in. Cast Iron Valve Box Top
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- AWWA:
- AWWA M-44
- Brand Model Compatibility:
- 6855 Series
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Top
- UPC:
- 670610144977
- Weight:
- 36 lb