16 in. DR 17 IPS HDPE Pressure Pipe
16 in. DR 17 IPS HDPE Pressure Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-714, ASTM D-3035
- Application:
- Gold, Sand, Silver, Iron, Limestone, Water, Slurry, Mining
- Color Finish Name:
- Black, Blue
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 80
- NSF Certified:
- No
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 16 in
- Pressure Class:
- 125 psi
- Schedule Class:
- SDR 17
- UL Listed:
- No
- Wall Thickness:
- 0.941 in