16 in. Ductile Iron Mechanical Joint Accessory Pack
16 in. Ductile Iron Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron, Rubber, Carbon Steel