This product requires certification to purchase.

16 in. Electrofusion Flex Restraint for HDPE Pipe

16 in. Electrofusion Flex Restraint for HDPE Pipe

  • Fast #
  • Part #S30FR1000016160
  • Item #5086518
  • Manufacturer Part #02-EFL-1825008
4 out of 5 Customer Rating

16 in. Electrofusion Flex Restraint for HDPE Pipe

  • Fast #
  • Part #S30FR1000016160
  • Item #5086518
  • Manufacturer Part #02-EFL-1825008
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-density polyethylene PE4710/100
  • High chemical resistance
  • Impact resistance at low temperatures
  • Resistant to corrosion and abrasion
  • Lightweight
  • Easy installation
  • Requires Certification

Specifications

ASTM:
ASTM F-1055, ASTM D-2513, ASTM D-3035, ASTM F-714
Application:
HDPE Pipe
FM Approved:
No
Fits Pipe Size:
16 in
Height:
1-23/40 in
Length:
5-49/50 in
Material:
Plastic
UL Listed:
No
Weight:
9500 lb
Width:
2-62/125 in