16 in. Galvanized Steel Damper with Hardware Spring Loaded
16 in. Galvanized Steel Damper with Hardware Spring Loaded
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Damper with single hardware
- Galvanized steel
Documents
Specifications
- Diameter:
- 16 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Vent Duct Shape:
- Round