This product requires certification to purchase.

16 in. IPS 160# Fabricated Straight DR 11 HDPE 45 Degree Elbow 2-Piece

16 in. IPS 160# Fabricated Straight DR 11 HDPE 45 Degree Elbow 2-Piece

  • Fast #
  • Part #PEI11F2416
  • Item #3039199
  • Manufacturer Part #PEI11F2416
4.1 out of 5 Customer Rating

16 in. IPS 160# Fabricated Straight DR 11 HDPE 45 Degree Elbow 2-Piece

  • Fast #
  • Part #PEI11F2416
  • Item #3039199
  • Manufacturer Part #PEI11F2416
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No