16 in. IPS Galvanized Ductile Iron Back-Up Angled Face Ring Flange
16 in. IPS Galvanized Ductile Iron Back-Up Angled Face Ring Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1All Sizes
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Straight
- Flange Type:
- Grade
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No