This product requires certification to purchase.

16 in. Mechanical Joint DIPS SDR 11 Plastic Adapter Only

16 in. Mechanical Joint DIPS SDR 11 Plastic Adapter Only

  • Fast #
  • Part #PED11MJA16
  • Item #1846726
  • Manufacturer Part #100552
4.1 out of 5 Customer Rating

16 in. Mechanical Joint DIPS SDR 11 Plastic Adapter Only

  • Fast #
  • Part #PED11MJA16
  • Item #1846726
  • Manufacturer Part #100552
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3261
AWWA:
AWWA C-906
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
16
Fitting Size 2:
16
Fitting Sizes:
16 in
Fitting Type:
Adapter
IAPMO Listed:
No
ISO:
ISO 9001
Length:
13
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11