This product requires certification to purchase.

16 in. Mechanical Joint Ductile Iron C110 Full Body Solid Cap (Less Accessories)

16 in. Mechanical Joint Ductile Iron C110 Full Body Solid Cap (Less Accessories)

  • Fast #
  • Part #FBSCAPLA16
  • Item #91112
  • Manufacturer Part #670610054320
5 out of 5 Customer Rating

16 in. Mechanical Joint Ductile Iron C110 Full Body Solid Cap (Less Accessories)

  • Fast #
  • Part #FBSCAPLA16
  • Item #91112
  • Manufacturer Part #670610054320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
16 in
Fitting Sizes:
16 in
Fitting Type:
Cap, Solid Cap
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement
UL Listed:
No
UPC:
670610054320