16 in. Mechanical Joint EPDM Gasket
16 in. Mechanical Joint EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fabric-tipped plain rubber gaskets are available, as well as other special gaskets such as oil-resistant rubber
- Plain rubber gaskets of SBR are normally used for water and domestic sewage service
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Application:
- Waterworks
- Clean Bagged:
- No
- Diameter - Inside 1:
- 16 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- UL Listed:
- No